Product details
- 1148 Nm Minimum Torque
Specifications
Torque [Min] | 1148 Nm, 847 ft-lb |
Torque Wrench Series Compatibility | WX |
Inch/Metric | Inch or Metric |
Reducer Size | 3 1/8 to 2 3/8 in, 80 to 60 mm |
Nominal Torque | 8470 ft lbs, 11484 NM |
Weight | 2.5 LB |
EAN or UPC | 662005348466 |