
- 1148 Nm Minimum Torque
- 2.07 in Width
Series | W - Cassette |
Hex Size | 3.13 in, 80 mm |
Operating Pressure [Max] | 10000 psi |
Width | 2.07 in, 53 mm |
Nose Radius | 2.28 in, 60.5 mm |
Torque [Min] | 1148 Nm, 847 ft-lb |
Weight | 29.3 LB |
EAN or UPC | 662005383955 |
