- 1148 Nm Minimum Torque
- 2.07 in Width
Series | W - Cassette |
Nose Radius | 2.6 in, 66 mm |
Operating Pressure [Max] | 10000 psi |
Torque [Min] | 1148 Nm, 847 ft-lb |
Hex Size | 3.5 in |
Width | 2.07 in, 53 mm |
Weight | 23.7 LB |
EAN or UPC | 662005384013 |
Series | W - Cassette |
Nose Radius | 2.6 in, 66 mm |
Operating Pressure [Max] | 10000 psi |
Torque [Min] | 1148 Nm, 847 ft-lb |
Hex Size | 3.5 in |
Width | 2.07 in, 53 mm |
Weight | 23.7 LB |
EAN or UPC | 662005384013 |