Product details
- 1148 Nm Minimum Torque
- 2.07 in Width
Specifications
Nose Radius | 2.91 in, 74 mm |
Width | 2.07 in, 53 mm |
Hex Size | 3.75 in, 95 mm |
Torque [Min] | 1148 Nm, 847 ft-lb |
Operating Pressure [Max] | 10000 psi |
Series | W - Cassette |
Weight | 31.9 LB |
EAN or UPC | 662005384051 |