Product details
- 0.95 in Stroke
features
- Double acting Collet-Lok® action allows fully automated operation
- Additional level of safety since live hydraulics are not required to maintain clamping force
- Collet-Lok® swing cylinders can be mounted by the flange or threaded into the fixture. Flanged models have manifold ports and tubing ports.
- Viton seals are standard
Specifications
Standard Clamp Arm | CA540 |
Cylinder Effective Area UN Clamp | 0.71 in2 |
Oil Capacity Clamp | 0.24 in3 |
Left Turning | 90 degrees |
Oil Capacity UN Clamp | 0.67 in3 |
Oil Flow [Max] | 122 in3/min |
Operating Pressure [Max] | 5000 psi |
Action | Double-Acting |
Rotation Direction | Left |
Force [Max] | 1000 lbs |
Stroke | 0.95 in |
Return Type | Double-Acting, Hydraulic Return |
Stroke Clamp | 0.32 in |
Series | WPF |
Mounting Style | Lower Flange |
Cylinder Effective Area Clamp | 0.25 in2 |
Operating Pressure [Min] | 1400 psi |
Weight | 7.6 LB |
EAN or UPC | 662005372867 |