- WPFS Series
- 0.39 in Stroke
Series | WPFS |
Mounting Style | Flange Model |
Stroke | 0.39 in |
Operating Pressure [Min] | 1450 psi |
Operating Pressure [Max] | 5000 psi |
Oil Flow [Max] | 30 in3/min |
Weight | 10.3 LB |
EAN or UPC | 662005372935 |
Series | WPFS |
Mounting Style | Flange Model |
Stroke | 0.39 in |
Operating Pressure [Min] | 1450 psi |
Operating Pressure [Max] | 5000 psi |
Oil Flow [Max] | 30 in3/min |
Weight | 10.3 LB |
EAN or UPC | 662005372935 |