Product details
- 1.65 in Stroke
features
- Double acting Collet-Lok® action allows fully automated operation
- Additional level of safety since live hydraulics are not required to maintain clamping force
- Collet-Lok® swing cylinders can be mounted by the flange or threaded into the fixture. Flanged models have manifold ports and tubing ports.
- Viton seals are standard
Specifications
Mounting Style | Threaded Body |
Force [Max] | 8500 lbs |
Operating Pressure [Min] | 1400 psi |
Action | Double-Acting |
Stroke | 1.65 in |
Rotation Direction | Non-Rotational |
Operating Pressure [Max] | 5000 psi |
Standard Clamp Arm | CA3070 |
Cylinder Effective Area UN Clamp | 3.45 in2 |
Series | WPT |
Oil Flow [Max] | 600 in3/min |
Cylinder Effective Area Clamp | 2.05 in2 |
Oil Capacity UN Clamp | 5.7 in3 |
Stroke Clamp | 0.39 in |
Oil Capacity Clamp | 3.4 in3 |
Return Type | Double-Acting, Hydraulic Return |
Weight | 0.0 LB |
EAN or UPC | 662005373017 |