Product details
- 50/60 Hz
- 115 Voltage
- 1.5 Hp Motor
- Single Phase
- 3-Way, 2-Position Valve
features
- Auto cycle feature provides continuous cycle operation of the torque wrench as long as the advance button is pressed (Pump can be used with or without auto cycle feature)
- LCD readout provides pressure and torque display and a number of diagnostic and readout capabilities never before off ered on a portable electric pump
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh environments
- Includes heat exchanger and roll cage
Specifications
Hz | 50/60 Hz |
Output Flow Rate At 7 BAR | 8.8 in3/min, 8.8 l/min |
Series | ZE4T |
Usable Oil Capacity | 2 gal, 8 l |
Output Flow Rate At 100 PSI | 650 in3/min |
Flow At Rated Pressure [MAX] | 60 in3/min, 0.8 lpm |
Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min, 0.65 to 0.97 l/min |
Valve Model | VM32 |
Operating Pressure Range [MAX] | 700 bar, 10000 psi |
Relief Valve Adjustment Range | 1000 to 11600 psi, 70 to 800 bar |
Output Flow Rate At 700 BAR | 0.8 in3/min, 0.8 l/min |
Valve Type | 3-Way, 2-Position |
Operating Pressure [Max] | 10000 psi, 700 bar |
Output Flow Rate At 50 BAR | 8.1 in3/min, 8.1 l/min |
Output Flow Rate At 5000 PSI | 62 in3/min |
Sound Level | 75 dBa |
RPM | 1750 rpm |
Output Flow Rate At 10000 PSI | 60 in3/min |
Type | Torque Wrench |
Phase | 1 Ph |
Motor Size | 1.1 kW |
Motor RPM | 1750 rpm |
Reservoir Capacity | 416 in3, 8000 cm3 |
Motor Electrical Specification | 115 V, 1 Ph |
Motor HP | 1.5 Hp |
Valve Operation | Manual |
Duty | Extended |
Output Flow Rate At 350 BAR | 0.9 in3/min, 0.9 l/min |
Voltage | 115 V |
Output Flow Rate At 700 PSI | 600 in3/min |
Weight | 154.9 LB |
EAN or UPC | 662005425198 |