Product details
- Double-Acting Action
- 380 to 415 V Voltage
- 2.24 kW HP
- 50/60 Hz HZ
- Three Phase
features
- High-efficiency pump design � higher oil flow and by-pass pressure
- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments
- IP54 protection and isolation class
- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)
- Totally enclosed, fan-cooled industrial electric motors for extended life
- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF
- Steel fan guard on all electric motors
- Full sight oil level glass
- 40 micron filter breather with splash guard
- Durable steel reservoirs
Specifications
Output Flow Rate At 7 BAR | 11.61 in3/min, 11.61 l/min |
Flow Rate At Ranges at Rated Pressure [MAX] | 0.98 to 1.95 l/min |
Voltage | 380 to 415 V |
Output Flow Rate At 50 BAR | 11.27 in3/min, 11.27 l/min |
Relief Valve Adjustment Range | 70 to 700 bar |
Reservoir Capacity | 20000 cm3 |
Operating Pressure [Max] | 700 bar |
Output Flow Rate At 10000 PSI | 100 in3/min |
Output Flow Rate At 1 BAR | 11.61 l/min |
Output Flow Rate At 700 BAR | 1.64 l/min |
Valve Operation | Solenoid |
Soleniod Valve Voltage | 24 VDC |
Output Flow Rate At 100 PSI | 708 in3/min |
Output Flow Rate At 350 BAR | 1.68 in3/min, 1.68 l/min |
Valve Model | VE43 |
Operating Pressure Range [MAX] | 700 bar |
Output Flow Rate At 700 PSI | 1.64 in3/min |
Phase | Three Phase |
Flow At Rated Pressure [MAX] | 1.64 l, 1.64 l/min |
Weight | 0.0 LB |