Product details
- 208 to 240 V Voltage
- 7.5 hp
- 5.6 kW HP
- 50/60 Hz HZ
- Three Phase
features
- A specialty Enerpac ZE6-Series electric pump model provides the precise flow required by Enerpac's hydraulic cutters.
- A specially adapted twin hose connects the pumps directly with the cutters, allowing for complete control from the cutters themselves
- Controlled directly from cutter with no pendant required
- Powered by an induction motor for industrial applications that require extended duty cycles
- IP54 Rating for superior dust and water protection
- Single-Stage Pump
- Cutter tool, pump and hose are all sold separately, and all are required for the system to function.
Specifications
Weight Range | > 100 LB |
Motor Electrical Specification | 208-240 V, 3 ph, 50/60 Hz |
Usable Oil Capacity | 2.5 gal, 10 l |
Hz | 50/60 Hz |
Valve Operation | Solenoid |
Reservoir Capacity | 601 in3, 10000 cm3 |
Output Flow Rate At 100 PSI | 900 in3/min |
Motor Size | 5.6 kW |
Voltage | 208-240 V |
Motor HP | 7.5 Hp |
Output Flow Rate At 10000 PSI | 200 in3/min |
Series | ZE |
Phase | 3 Ph |
Operating Pressure [Max] | 10000 psi, 700 bar |
Duty | Extended |
Operating Pressure Range [MAX] | 700 bar, 10000 psi |
Weight | 0.0 LB |