Product details
- A/4L Cross Section
- 1/2 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
description
- A long lasting upgrade to rubber V-belts and wedge belts.
features
- Fast, easy installation
- Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
- Drops right in to existing equipment
- Longer belt life vs rubber
- Unaffected by extreme temperatures -40 °F to 240 °F (-40 °C to 116 °C), oil, grease, water and common industrial solvents
- High resistance to abrasion and shock loads
- Simple inventory management
- Less money tied up in spare endless belts
- Always have the right belt length on hand
Specifications
Belt Style | V-Belt |
Material | Polyester/Polyurethane |
Type | Linked |
No. of Ribs | 1 |
Temperature Range [Max] | 240 °F |
Cross Section Width | 1/2 in |
Style | PowerTwist V-Belt |
Datum Length | 5 ft |
Standard | RoHS compliant |
Color | Red |
Length | 5 ft |
Belt Cross Section Style | A, A/4L |
Temperature Range [Min] | -40 °F |
Pulley Dia. Range [Min] | 3 in |
Weight | 0.06 LB |
EAN or UPC | 662345009492 |
Compliance & Restrictions
- Pre-Packed Quantities