Fenner Drives
1032004
Eagle® Orange 85 Polyurethane Belting
Item #102196746
Foot
- Pre-Packed Quantities
Product details
- Round Style
- 1/8" Width
- 100 ft Long
- Eagle Orange™ 85 Urethane Round Belting
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
Specifications
Cogged | No |
Length | 100 ft |
Cross Section Width | 1/8 in |
Style | Eagle Orange™ 85 Urethane Belting |
Package Type | 100 Foot Reel |
Cross Section Height | 1/8 in |
Belt Cross Section Style | Round |
Use With | Non-Reinforced |
No. of Ribs | 1 |
Weight | 0.007 LB |
EAN or UPC | 662345010061 |
Compliance & Restrictions
- Pre-Packed Quantities