Fenner Drives
1032047
Eagle® Orange 85 Polyurethane Belting
Item #111100946
Foot
- Pre-Packed Quantities
Product details
- B
- V-Belt Style
- 11/16" Width
- 100 ft Long
- Eagle Orange™ 85 Urethane B Flat Top Belting
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
Specifications
Style | Eagle Orange™ 85 Urethane Belting |
No. of Ribs | 1 |
Length | 100 ft |
Cross Section Width | 11/16 in |
Cogged | No |
Cross Section Height | 13/32 in |
Belt Size | B |
Belt Cross Section Style | V-Belt |
Use With | Non-Reinforced |
Weight | 0.128 LB |
EAN or UPC | 662345010023 |
Compliance & Restrictions
- Pre-Packed Quantities