Fenner Drives
4905303
Eagle® Green 89 T Polyurethane Round Belting
Item #102227719
Foot
- Pre-Packed Quantities
Product details
- Round Belt Cross Section Style
- 3 mm Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 3 mm Cross Section Height
applications
- Ideal for accumulation applications
features
- 89 Shore A Durometer polyurethane
- Superior heat resistance
- Water resistant
- Rough surface provides a lower coefficient of friction
- True metric dimensions
- Temperature range from -22 °F to 150 °F
- Resists abrasion
Specifications
Package Type | 100 Foot Reel |
Cross Section Width | 3 mm |
No. of Ribs | 1 |
Style | Green-Go® 90 Urethane Belting |
Use With | Non-Reinforced |
Length | 100 ft |
Belt Cross Section Style | Round |
Cogged | No |
Cross Section Height | 3 mm |
Weight | 0.006 LB |
EAN or UPC | 662345006941 |
Compliance & Restrictions
- Pre-Packed Quantities