Fenner Drives
4934145
Eagle® Quick Connect & SureConnect Polyurethane Belting
Item #112560453
Box
- Pre-Packed Quantities
Product details
- Round Conveyor Belt
- 3/8 in Cross Section
- 3 in Min Pulley Diameter
- 100 ft Lg w/5 Pack Connectors
features
- Quick Connect - quick fix, light- to medium duty capability
- SureConnect - for welded belt strength
- No welding required for Quick Connect or SureConnect
Specifications
Length | 100 ft |
Cross Section Height | 3/8 in |
Minimum Pulley Diameter | 3 in |
Belt Cross Section Style | Round |
Hardness | 89A |
Temperature Range °F | -22 °F to 150 °F |
Color | Orange |
Weight | 0.057 LB |
EAN or UPC | 662345209410 |
Compliance & Restrictions
- Pre-Packed Quantities