Fenner Drives
4934147
Eagle® Quick Connect & SureConnect Polyurethane Belting
Item #112560441
Box
- Pre-Packed Quantities
Product details
- Round Conveyor Belt
- 9/16 in Cross Section
- 4 1/2 in Min Pulley Diameter
- 100 ft Lg w/5 Pack Connectors
features
- Quick Connect - quick fix, light- to medium duty capability
- SureConnect - for welded belt strength
- No welding required for Quick Connect or SureConnect
Specifications
Minimum Pulley Diameter | 4 1/2 in |
Belt Cross Section Style | Round |
Length | 100 ft |
Hardness | 89A |
Temperature Range °F | -22 °F to 150 °F |
Cross Section Height | 9/16 in |
Color | Orange |
Weight | 0.129 LB |
EAN or UPC | 662345209434 |
Compliance & Restrictions
- Pre-Packed Quantities