- B Cross Section
- 5/8 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
description
- A long lasting upgrade to rubber V-belts and wedge belts.
features
- Fast, easy installation
- Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
- Drops right in to existing equipment
- Longer belt life vs rubber
- Unaffected by extreme temperatures -40 °F to 240 °F (-40 °C to 116 °C), oil, grease, water and common industrial solvents
- High resistance to abrasion and shock loads
- Simple inventory management
- Less money tied up in spare endless belts
- Always have the right belt length on hand
Datum Length | 100 ft |
Material | Polyester/Polyurethane |
Pulley Dia. Range [Min] | 5 in |
Belt Cross Section Style | B |
Standard | RoHS compliant |
Belt Style | V-Belt |
Type | Linked |
Temperature Range [Max] | 240 °F |
Temperature Range [Min] | -40 °F |
No. of Ribs | 1 |
Style | PowerTwist V-Belt |
Color | Red |
Length | 100 ft |
Cross Section Width | 5/8 in |
Weight | 0.086 LB |
EAN or UPC | 662345003353 |
- Pre-Packed Quantities