Skip to content Skip to navigation menu
POWERTWIST® DRIVE Belts

0418050SL

POWERTWIST® DRIVE Belts
Item #100768398
  • B/5L Cross Section
  • 5/8 in Cross Section Width
  • 1 Rib
  • Polyester/Polyurethane Material
POWERTWIST® DRIVE Belts
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • B/5L Cross Section
  • 5/8 in Cross Section Width
  • 1 Rib
  • Polyester/Polyurethane Material

description

  • A long lasting upgrade to rubber V-belts and wedge belts.

features

  • Fast, easy installation
  • Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
  • Drops right in to existing equipment
  • Longer belt life vs rubber
  • Unaffected by extreme temperatures -40 °F to 240 °F (-40 °C to 116 °C), oil, grease, water and common industrial solvents
  • High resistance to abrasion and shock loads
  • Simple inventory management
  • Less money tied up in spare endless belts
  • Always have the right belt length on hand
No. of Ribs 1
Temperature Range [Min] -40 °F
Standard RoHS compliant
Belt Style V-Belt
Length 6 ft
Pulley Dia. Range [Min] 5 in
Datum Length 6 ft
Material Polyester/Polyurethane
Color Red
Belt Cross Section Style B, B/5L
Temperature Range [Max] 240 °F
Type Linked
Cross Section Width 5/8 in
Style PowerTwist V-Belt
Weight 0.1 LB
EAN or UPC 662345009508
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison