
- Round Belt Cross Section Style
- 9/16" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 9/16" Cross Section Height
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
Use With | Non-Reinforced |
Belt Cross Section Style | Round |
Style | Eagle Orange™ 85 Urethane Belting |
Package Type | 100 Foot Reel |
Color | Orange |
No. of Ribs | 1 |
Cross Section Width | 9/16 in |
Length | 100 ft |
Cross Section Height | 9/16 in |
Cogged | No |
Weight | 0.137 LB |
EAN or UPC | 662345010054 |
-
Pre-Packed Quantities
