Skip to content Skip to navigation menu
Eagle® Orange 85 Polyurethane Belting

1032210

Eagle® Orange 85 Polyurethane Belting
Item #102191287
  • Flat Belt Cross Section Style
  • 3/4" Cross Section Width
  • Non-Cogged
  • 100 Foot Reel
  • 1/16" Cross Section Height
  • Eagle Orange™ 85 Urethane Belting Style
+ Show More + Show Less
Eagle® Orange 85 Polyurethane Belting
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Flat Belt Cross Section Style
  • 3/4" Cross Section Width
  • Non-Cogged
  • 100 Foot Reel
  • 1/16" Cross Section Height

applications

  • Motion transfer
  • Conveyor systems

features

  • Solid polyurethane construction
  • High elasticity
  • No take-ups required
  • 85 Shore A Durometer polyurethane
  • Temperature range from -22 °F to 150 °F
  • Manufactured from FDA compliant materials

compliances

  • 0
Belt Cross Section Style Flat
Cross Section Height 1/16 in
Use With Non-Reinforced
Cogged No
No. of Ribs 1
Style Eagle Orange™ 85 Urethane Belting
Cross Section Width 3/4 in
Package Type 100 Foot Reel
Weight 0.05 LB
EAN or UPC 662345011303
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison