- Round Belt Cross Section Style
- 3/8" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 3/8" Cross Section Height
applications
- Motion transfer
- Power transmission
- Conveyor systems
features
- Solid polyurethane construction
- Quick Connect – light- to medium-duty capability
- High elasticity
- No take-ups required
- High coefficient of friction
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
compliances
- 0
Style | Clear-Go® 85 Urethane Belting |
Package Type | 100 Foot Reel |
Belt Cross Section Style | Round |
No. of Ribs | 1 |
Cross Section Width | 3/8 in |
Cross Section Height | 3/8 in |
Cogged | No |
Use With | Non-Reinforced |
Weight | 0.046 LB |
EAN or UPC | 662345000215 |