
- 12 mm I.D.
- 22.500 mm O.D.
- 39 N-m Torque
- Mini Series
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
O.D. | 22.5 mm |
I.D. | 12 mm |
Thickness | 25.5 mm |
Transmitted Axial Force | 4 kN |
Torque | 39 N-m |
Mountable Thickness | 12.5 mm |
Inch/Metric | Metric |
Type | Mini Series |
Weight | 0.1 LB |
EAN or UPC | 662345003827 |
