- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 51 mm Outside Diameter
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
O.D. | 51 mm |
Standard | RoHS compliant |
I.D. | 28 mm |
Install Torque | 166 lb/ft |
Style | Self-Centering |
Type | Locking Device |
Inch/Metric | Metric |
Series | GT |
Hub Contact Pressure | 57 N/mm2 |
Material | Steel |
Locking Type | Internal Locking |
Thrust | 31 kN |
Torque | 466 N-m |
Weight | 1.2 LB |
EAN or UPC | 662345119993 |