- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/2 in Inside Diameter
- 7/8 in Outside Diameter
features
- Provides a zero backlash frictional connection that will never wear or pound out
- Can accommodate high torque, thrust, bending and/or radial loads
- Exceptional concentricity and the ability to accommodate bending loads
- Limited axial movement during installation
- All Trantorque units use a single hex nut for quick and easy installation
- Ability to transmit higher torques than keyed connections
- Zero-backlash
- Less equipment downtime
- Ability to mount over existing keyways
- Complete axial and radial adjustability
- Best suited for small shaft applications where speed and simplicity of installation and repositioning are critical
| Overall Length | 1 in |
| I.D. | 1/2 in |
| O.D. | 0.875 in |
| Hub Contact Pressure | 18535 psi |
| Torque | 842 in lb |
| Inch/Metric | Inch |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Install Torque | 33 lb/ft |
| Material | Steel |
| Style | Self-Centering |
| Standard | RoHS compliant |
| Series | Mini |
| Thrust | 3057 lbf |
| Weight | 0.11 LB |
| EAN or UPC | 662345064156 |

