
- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/8 in Inside Diameter
- 1 in Outside Diameter
features
- Provides a zero backlash frictional connection that will never wear or pound out
- Can accommodate high torque, thrust, bending and/or radial loads
- Exceptional concentricity and the ability to accommodate bending loads
- Limited axial movement during installation
- All Trantorque units use a single hex nut for quick and easy installation
- Ability to transmit higher torques than keyed connections
- Zero-backlash
- Less equipment downtime
- Ability to mount over existing keyways
- Complete axial and radial adjustability
- Best suited for small shaft applications where speed and simplicity of installation and repositioning are critical
Thrust | 3948 lbf |
Series | Mini |
I.D. | 5/8 in |
Hub Contact Pressure | 16754 psi |
Type | Locking Device |
Torque | 1359 in lb |
Inch/Metric | Inch |
Standard | RoHS compliant |
Locking Type | Internal Locking |
Install Torque | 49 lb/ft |
O.D. | 1 in |
Style | Self-Centering |
Material | Steel |
Overall Length | 1.125 in |
Weight | 0.14 LB |
EAN or UPC | 662345029674 |
