- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/4 in Inside Diameter
- 2 in Outside Diameter
Series | NT |
Style | Self-Centering |
Install Torque | 17 lb/ft |
Standard | RoHS compliant |
I.D. | 1 1/4 in |
Locking Type | Internal Locking |
O.D. | 2 in |
Material | Steel |
Type | Locking Device |
Weight | 1.19 LB |
EAN or UPC | 662345125642 |