- 0.810" Diameter
- 0.5100" Bore Size
- 1.492" Overall Length
- Clevis Mounting Adapter
features
- Sintered iron
- Press-fitted in place at factory
Shaft Length | N/A |
Bore Size | 0.51 in |
Overall Length | 1.492 in |
Type | Mounting Adapter |
Dia. | 0.81 in |
Weight | 0.04 LB |
EAN or UPC | 662345005203 |