- 5.660" Housing Length
- 5 1/2" Width
- 40 Chain Size
- 1 Strand(s)
- 15 - 40 lb Force
applications
- Idler sprockets
- Chain drives
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Large arc-shaped head guides roller chain
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
Arm Height/Length | 5.66 in |
Housing Length | 5.66 in |
No. of Strands Across | 1 |
Force [Min] | 15 lbs |
Shaft Type | N/A |
Force [Max] | 40 lbs |
Chain Size | 40 |
Weight | 1.0 LB |
EAN or UPC | 662345005470 |