Product details
- Fixed Tensioner
- 5.600" Housing Length
- For Chain # 40
- Die Cast Aluminum w/UHMW Head
- 3" Width
applications
- Idler sprockets
- Chain drives
- Single and double chain
features
- Fully automatic straight-line take up
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Self-lubricating head made from UHMW
- Slotted frame for quick and precise adjustment in any direction
Specifications
Shaft Type | None |
Stud Hole | N/A |
Arm Height/Length | 5.6 in |
Chain No. | 40 |
Adjustable | Fixed |
Shaft Length | N/A |
Housing Length | 5.6 in |
Material | Die Cast Aluminum w/ UHMW Head |
Weight | 0.4 LB |
EAN or UPC | 662345005753 |