Product details
- 6.480" Housing Length
- 5 1/2" Width
- 60 Chain Size
- 1 Strand(s)
- 20 - 60 lb Force
applications
- Chain drives
- Idler sprockets
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Large arc-shaped head guides roller chain
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
Specifications
Housing Length | 6.48 in |
Force [Min] | 20 lbs |
Chain Size | 60 |
Shaft Type | N/A |
No. of Strands Across | 1 |
Arm Height/Length | 6.48 in |
Force [Max] | 60 lbs |
Weight | 1.0 LB |
EAN or UPC | 662345005531 |