
- 1.990" Face Diameter
- 17 mm Bore Size
- 0.980" Flat Surface Width
features
- Lightweight
- Quiet
- Corrosion-resistant
- High impact, molded glass reinforced nylon
- Excellent concentricity
- Weep holes allow drainage
- ABEC-1 precision bearings
- Molded bearing retainer ultrasonically welded through 360°
- Supplied with 17mm bore bearing
Bore Size | 17 mm |
Flat Surface Width | 0.98 in |
Face Diameter | 1.99 in |
Overall Width | 1.15 in |
Length Through Bore | 0.47 in |
Outside Dia. | 2.35 in |
Weight | 0.23 LB |
EAN or UPC | 662345004886 |
