Skip to content Skip to navigation menu


FA3502

Flat Belt Idler Pulley

Item #101464581
each
    Shipment Options

Product details

  • 3" Face Diameter
  • 17 mm Bore Size
  • 1" Flat Surface Width

features

  • Lightweight
  • Quiet
  • Corrosion-resistant
  • High impact, molded glass reinforced nylon
  • Excellent concentricity
  • Weep holes allow drainage
  • ABEC-1 precision bearings
  • Molded bearing retainer ultrasonically welded through 360°
  • Supplied with 17mm bore bearing

Specifications

Bore Size 17 mm
Length Through Bore 0.76 in
Face Diameter 3 in
Outside Dia. 3.5 in
Flat Surface Width 1 in
Overall Width 1.22 in
Weight 0.29 LB
EAN or UPC 662345004930
Close Compare List Open Compare List Toggle

Product Comparison