Product details
- 4" Face Diameter
- 17 mm Bore Size
- 1.090" Flat Surface Width
features
- Lightweight
- Quiet
- Corrosion-resistant
- High impact, molded glass reinforced nylon
- Excellent concentricity
- Weep holes allow drainage
- ABEC-1 precision bearings
- Molded bearing retainer ultrasonically welded through 360°
- Supplied with 17mm bore bearing
Specifications
Outside Dia. | 4.5 in |
Overall Width | 1.39 in |
Bore Size | 17 mm |
Flat Surface Width | 1.09 in |
Length Through Bore | 0.76 in |
Face Diameter | 4 in |
Weight | 0.38 LB |
EAN or UPC | 662345004947 |