Product details
- 5" Arm Height
- 15 - 38 lb Force
- 3/8 - 16 Shaft Type
applications
- Idler sprockets
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Spring forces up to 200 lb
Specifications
Force [Min] | 15 lbs |
Housing Length | 5.4 in |
Force [Max] | 38 lbs |
Shaft Type | 3/8 - 16 |
Arm Height/Length | 5 in |
Weight | 1.0 LB |
EAN or UPC | 662345005876 |