Product details
- 6.420" Arm Height
- 20 - 57 lb Force
- 1/2 - 13 Shaft Type
applications
- Idler sprockets
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Spring forces up to 200 lb
Specifications
Force [Min] | 20 lbs |
Shaft Type | 1/2 - 13 |
Arm Height/Length | 6.42 in |
Housing Length | 6.89 in |
Force [Max] | 57 lbs |
Weight | 1.0 LB |
EAN or UPC | 662345005890 |