- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 mm Inside Diameter
- 161 mm Outside Diameter
features
- Provides a zero backlash frictional connection that will never wear or pound out
- Can accommodate high torque, thrust, bending and/or radial loads
- Exceptional concentricity and the ability to accommodate bending loads
- Limited axial movement during installation
- All Trantorque units use a single hex nut for quick and easy installation
- Ability to transmit higher torques than keyed connections
- Zero-backlash
- Less equipment downtime
- Ability to mount over existing keyways
- Complete axial and radial adjustability
- Best suited for small shaft applications where speed and simplicity of installation and repositioning are critical
Series | Mini |
Locking Type | Internal Locking |
Hub Contact Pressure | 112 N/mm2 |
Style | Self-Centering |
I.D. | 6 mm |
Overall Length | 19 mm |
Standard | RoHS compliant |
Torque | 21 N-m |
Thrust | 6 kN |
Inch/Metric | Metric |
Install Torque | 12 lb/ft |
Type | Locking Device |
O.D. | 161 mm |
Material | Steel |
Weight | 0.06 LB |
EAN or UPC | 662345034388 |