- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 32 mm Outside Diameter
Material | Steel |
Style | Self-Centering |
Type | Locking Device |
Install Torque | 81 lb/ft |
O.D. | 32 mm |
Standard | RoHS compliant |
Locking Type | Internal Locking |
I.D. | 19 mm |
Series | OE |
Weight | 0.25 LB |
EAN or UPC | 662345034197 |