- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 35 mm Outside Diameter
I.D. | 22 mm |
O.D. | 35 mm |
Locking Type | Internal Locking |
Style | Self-Centering |
Material | Steel |
Type | Locking Device |
Series | OE |
Install Torque | 111 lb/ft |
Standard | RoHS compliant |
Weight | 0.28 LB |
EAN or UPC | 662345034227 |