
- 3.100" Outside Diameter
- 17 mm Bore Size
- 5L or B Belt Size
- 0.780" Overall Length
applications
- For use with standard A and B belts
- Drives rotary tensioners
features
- Designed for strength and durability
- Radial supporting ribs provide additional belt support and prevents groove deformation
options
- Mounting adapters
Overall Length | 0.78 in |
No. of Grooves | 1 |
Outside Dia. | 3.1 in |
Belt Size | B, 5L |
Bore Size | 17 mm |
Bearing Type | Ball Bearing |
Length Through Bore | 0.78 in |
Weight | 0.103 LB |
EAN or UPC | 662345004817 |
