- Lacing Fastener Type
- 1 Fastener Series
- Steel Corrugated Hinge Pin Material
Belt Width | 18 in |
Hinge Pin Diameter | 0.0625 |
Fastener Type | Lacing |
Alternate Part No. or Item Code | 11095 |
Hardware Type | Hinge Pins |
Hinge Pin Material | Corrugated Steel |
Fastener Series | 1 |
Weight | 1.28 LB |
EAN or UPC | 697598110954 |