- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Steel Cable Hinge Pin Material
Hinge Pin Material | Bare Armored Steel Cable |
Hinge Pin Diameter | 0.375 |
Belt Width | 44 in |
Fastener Type | Rivet Hinged |
Fastener Series | R5 1/2 |
Alternate Part No. or Item Code | 38168 |
Hardware Type | Hinge Pins |
Weight | 11.351 LB |
EAN or UPC | 697598381682 |