- Bolt Hinged Fastener Type
- 375X Fastener Series
- Bare Armored Stainless Steel Cable Hinge Pin Material
Fastener Type | Bolt Hinged |
Hinge Pin Diameter | 0.265625 |
Fastener Series | 375X |
Hardware Type | Hinge Pins |
Hinge Pin Material | Bare Armored Stainless Steel Cable |
Belt Width | 42 in |
Alternate Part No. or Item Code | 41382 |
Weight | 0.565 LB |
EAN or UPC | 697598413826 |