- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Stainless Steel Cable Hinge Pin Material
Hardware Type | Hinge Pins |
Alternate Part No. or Item Code | 39278 |
Belt Width | 60 in |
Fastener Series | R5 1/2 |
Hinge Pin Material | Bare Armored Stainless Steel Cable |
Hinge Pin Diameter | 0.375 |
Fastener Type | Rivet Hinged |
Weight | 9.242 LB |
EAN or UPC | 697598392787 |