- 5/16 in to 11/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Wire Diameter | 0.054 in |
Minimum Pulley Diameter | 6 in |
Fastener Type | Hook |
Hook Style | Unibar |
Material | Stainless Steel |
Belt Thickness Range | 5/16 in to 11/32 in |
Length | 12 in |
Hinge Pin Included | No |
Hardware Type | Fastener |
Alternate Part No. or Item Code | 18404 |
Hook Size | U6 |
Required Pin Diameter | 0.156 |
Weight | 2.77 LB |
EAN or UPC | 697598184047 |