
- 1/2" NPT Thread
- 40 µm Filter
- Nylon Base
- 25 ft3/min Air Flow
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement.
NPT Size | 1/2 in |
Pressure Rating | N/A |
Pressurized | No |
Air Consumption [Max] | 25 ft3/min |
Material | Nylon Base |
Micron Rating | 40 µm |
Weight | 0.15 LB |
