- 1 1/2" NPT Thread
- 10 µm Filter
- All Nylon
- 25 ft3/min Air Flow
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement.
Micron Rating | 10 µm |
Pressurized | No |
Air Consumption [Max] | 25 ft3/min |
Material | All Nylon |
NPT Size | 1 1/2 in |
Weight | 1.0 LB |