Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.PASS20 1 1/4100

PASS20 1 1/4100

Sump Strainer
Item #101750030
  • Sump Strainer
  • 20 gal/min
  • 100 Mesh
  • 1 1/4" NPT Female Nut, Stainless Steel/Nylon
  • w/o Bypass
Flow Ezy Filters, Inc.PASS20 1 1/4100
    Shipment Options
  • Sump Strainer
  • 20 gal/min
  • 100 Mesh
  • 1 1/4" NPT Female Nut, Stainless Steel/Nylon
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
O.D. 3.1875 in
Port Size 1 1/4
Length 7 3/8 in
Strainer Type Sump Strainer
Port Type NPT
Mesh 100
Nut Material Stainless Steel/Nylon
Bypass Valve w/o Bypass
End Type Female NPT
Pipe Size 1.25 in
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison