Skip to content Skip to navigation menu


21086-3434

Model 53 Single Lip Seal with Springs

Item #101079957
each
    Shipment Options

Product details

  • Shaft Seal
  • 6 1/2 in Shaft Diameter
  • 8 in Housing Bore Diameter
  • 5/8 in Width

Specifications

Cover/Compensation Ring/Plate Required No
Construction Model 53
Case Construction Heavy-Duty Carbon Steel
Temperature Range [Min] -40 °F
Spring Material Stainless Steel
Inch/Metric Inch
Lip Style Internal
Misalignment Tolerance 0.015 in
Shaft Dia. 6.5 in
Seal Design Assembled Seal
Lip Type Single Lip w/Finger Spring
Lip Base Material Nitrile
Surface Speed [Max] 3,000 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Lip Material Mill-Right® N
Temperature Range [Max] 200 °F
Seal Application General Purpose
Pressure [Max] 7 psi
Housing Bore Dia. 8 in
Weight 1.075 LB
EAN or UPC 717744004262
Close Compare List Open Compare List Toggle

Product Comparison