Skip to content Skip to navigation menu


21086-3682

Model 53 Single Lip Seal with Springs

Item #100749189
each
    Shipment Options

Product details

  • Shaft Seal
  • 10 3/4 in Shaft Diameter
  • 11 3/4 in Housing Bore Diameter
  • 9/16 in Width

Specifications

Lip Base Material Nitrile
Case Construction Heavy-Duty Carbon Steel
Construction Model 53
Housing Bore Dia. 11 3/4 in
Inch/Metric Inch
Seal Design Assembled Seal
Temperature Range [Max] 200 °F
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required No
Lip Material Mill-Right® N
Pressure [Max] 7 psi
Temperature Range [Min] -40 °F
Surface Speed [Max] 3,000 ft/min
Shaft Dia. 10.75 in
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Lip Style Internal
Seal Application General Purpose
Lip Type Single Lip w/Finger Spring
Misalignment Tolerance 0.015 in
Weight 1.287 LB
EAN or UPC 717744005566
Close Compare List Open Compare List Toggle

Product Comparison