Product details
- Shaft Seal
- 17 in Shaft Diameter
- 19 in Housing Bore Diameter
- 13/16 in Width
Specifications
Lip Material | Mill-Right® N |
Housing Bore Dia. | 19 in |
Cover/Compensation Ring/Plate Required | No |
Construction | Model 64 |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Seal |
Seal Application | Severe Service |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Surface Speed [Max] | 7,000 ft/min |
Shaft Dia. | 17 in |
Misalignment Tolerance | 0.125 in |
Case Construction | Heavy-Duty Carbon Steel |
Spring Material | Combination Stainlees Steel Garter & Finger |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Weight | 6.31 LB |
EAN or UPC | 717744018481 |